Shop All Toys & Games
Learning Resources
Jumbo Reptiles + Amphibians, Set of 5
Mfr # 0838
Zoro # G1424286
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 5 figurines
- Recommended Age 3+ Years
- Material Plastic
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0838
- Zoro # G1424286
- UPC # 765023008388
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 5 figurines |
Recommended Age | 3+ Years |
Material | Plastic |
Recommended Grade | Grade PK+ |
Description
The animal kingdom comes to life with these oversized figures representing iconic members of the reptile and amphibian classes. Sized just right for little hands, each easy-to-clean figure sparks scientific and imaginative curiosity with vibrant colors and realistic details. Teach kids about the slither of a snake, the chirp of a colorful tree frog, and the darting glances of a gecko with this five-piece set (which also includes a tortoise and an iguana), or let imaginations run from one wild kingdom to the next during inventive dramatic play sessions. In addition to looking life-like, each figure is also tough; made from durable heavy-duty plastic, they'll stand up to years of play (and even an outdoor safari or two). Each set also comes with an educational guide that's filled with fun facts about each reptile and amphibian. For ages 2+. Can be combined with critters from other Learning Resources Jumbo Animals sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Weighing Paper, 3 In. L, 3 In. W, PK500 (12L005)
- BANKERS BOX Bankers Box, Letter/Legal, White, PK4 (FEL0002501)
- ARCHITECTURAL MAILBOXES MB1 Post Mount Mailbox Red with Silver Flag (7600R)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (AP 180)
- LEARNING RESOURCES Froggy Feeding Fun™ (5072)
- LEARNING RESOURCES Pretend & Play® Teaching Cash Register (2690)
- LEARNING RESOURCES Pretend & Play® Kitchen Set (9157)
- LEARNING RESOURCES Centimeter Cubes Set, 1000 Pcs, MI PK (LRNLER2089)
- LEARNING RESOURCES Letter Construction Activity Set (8555)
- LEARNING RESOURCES Centimeter Cubes, PK500 (2076)
- LEARNING RESOURCES 2-Row Rekenrek Counting Frame (4358)
- Learning Resources Toys & Games