Shop All Toys & Games
Learning Resources
Jumbo Ocean Animals, Set of 6
Mfr # 0696
Zoro # G5637144
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Recommended Age 3+ Years
- Material plastic
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0696
- Zoro # G5637144
- UPC # 765023069600
- Country of Origin Hong Kong
- Category Toys & Games
Details
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Material | plastic |
Color | Multi |
Description
Realistically detailed animals designed for little hands and big imaginations! Figures invite imaginative play and are perfect for vocabulary development. Activity guide includes facts about each animal and early science discussion starters. Made of durable, non-toxic plastic. Includes: Octopus, Whale, Shark, Sea Turtle, Seal, Dolphin. Largest animal (whale) measures 11.75"L x 3.25"H. Grades: Toddler +.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 72mm W x 50m L Clear Sealing Tape (375)
- PILOT Pilot G2 Premium Retractable Gel Pen, Fine 0.7mm, Black Ink/Barrel, 36/Pack (84065)
- QUALARC Manchester Newspaper Holder in Bronze (NEW-1415-BZ)
- PELICAN Pick N Pluck Foam for 1650 (1652)
- LEARNING RESOURCES Three Bear Family® Rainbow™ Counters, Set of 96 (0744)
- LEARNING RESOURCES Simple Machines Set (2442)
- LEARNING RESOURCES Head Full of Numbers® Math Game (8898)
- LEARNING RESOURCES Dive into Shapes (1773)
- LEARNING RESOURCES Magnetic Soft Foam Learning Letters, Uppercase And Lowercase (6304)
- LEARNING RESOURCES Gears Gears Gears® Build & Bloom Building Set (9214D)
- HOT WHEELS Mattel Cars Blue (HDH54)
- Learning Resources Toys & Games