Shop All Toys & Games
Learning Resources
Jumbo Magnetic Letters and Numbers, Uppercase Letters
Mfr # 0450
Zoro # G9557607
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2-1/2 in
- Includes Jumbo Magnetic Uppercase Letters, 1 x Reusable storage container
- Recommended Age 3+
- Subject Learning
- Skill Learning Uppercase Letters, Word Building
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0450
- Zoro # G9557607
- UPC # 765023009217
- Country of Origin China
- Category Toys & Games
Dimensions
Height | 2-1/2 in |
Details
Item | Jumbo Magnetic Uppercase Letters/Numbers/Shapes |
Includes | Jumbo Magnetic Uppercase Letters, 1 x Reusable storage container |
Recommended Age | 3+ |
Subject | Learning |
Skill Learning | Uppercase Letters, Word Building |
Description
Big and bright! The perfect start to reading and spelling for pre-schoolers! Set of 40 uppercase letters includes alphabet plus extra letters for spelling. Letters are 2.5" tall. Set of 40.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC-FIX Dc-fix 346-8091 26 x 78 in. Decorative Self Adhesive Film; Matt Black (346-8091)
- LEARNING RESOURCES MathLink Cubes, Set of 1,000 (4287)
- AMPAD Canary Narrow Rule Pad Perforated Size, Pk12 (20-222)
- INNOVERA Reman Black Hi-Yield Toner, For Brother TN227, 3,000 Page-Yield (IVRTN227BK)
- LEARNING RESOURCES Counting Cans, 1 to 10 (6800)
- LEARNING RESOURCES Measuring Worms, 72 Pieces (0176)
- LEARNING RESOURCES Snap-n-Learn™ Counting Cows (6707)
- LEARNING RESOURCES Super Strong Magnets, 8PK (2689)
- LEARNING RESOURCES Primary Science Safety Glasses with Stand (1447)
- LEARNING RESOURCES Smart Snacks® Counting Cookies™ (7348)
- LEGO City Police Car Plastic Multicolored 94 pc (60312)
- Learning Resources Toys & Games