Shop All Toys & Games
Learning Resources
Jumbo Insects, Set of 7
Mfr # 0789
Zoro # G5629103
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Color Multi
- Material plastic
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0789
- Zoro # G5629103
- UPC # 765023807899
- Country of Origin Hong Kong
- Category Toys & Games
Details
Recommended Age | 3+ Years |
Color | Multi |
Material | plastic |
Recommended Grade | PK+ |
Description
Realistically detailed animals designed for little hands and big imaginations! Figures invite imaginative play and are perfect for vocabulary development. Activity guide includes facts about each animal and early science discussion starters. Made of durable, non-toxic plastic. Includes: Fly, Ant, Bee, Ladybug, Grasshopper, Butterfly, Dragonfly. Largest animal (butterfly) measures 8"L x 5"H. Grades: PreK+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Envelope, Reusable, Poly, Clear, PK5 (35107)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10 (UNV10302)
- CLAUSS Multipurpose, Shears, Straight, 10 In. L (18688)
- ADVANTUS ID Badge Holders, Vert, 2.5"x3.5", PK50 (75684)
- LEARNING RESOURCES Bucket Balance (1524)
- LEARNING RESOURCES Coding Critters MagiCoders Blazer (3104)
- LEARNING RESOURCES Magnetic U.S. Map Puzzle (7714)
- LEARNING RESOURCES All About Me Sorting Neighborhood (3369)
- LEARNING RESOURCES Magnetic Soft Foam Learning Letters, Lowercase (6297)
- LEARNING RESOURCES Code + Go Mouse Mania Board Game (2863)
- POWERPLAY Billboard Rubber Duck Toy (PO1189003)
- Learning Resources Toys & Games