Shop All Bulletin Board & Classroom Decorations
Learning Resources
Inflatable Globe, 12 inch, PK3
Mfr # 2432
Zoro # G4854266
product price: $24.49
/pk 3, $8.16/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 1+
- Includes 3 inflatable globes
- Color Multi
- Recommended Age 6+ Years
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2432
- Zoro # G4854266
- UPC # 194629086061
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade 1+ |
Includes | 3 inflatable globes |
Color | Multi |
Recommended Age | 6+ Years |
Material | Plastic |
Description
Make a game of geography. Kids can toss this globe and identify continents, countries, capitals and oceans, or hang for display. Includes a repair kit and an Activity Guide. Using an inflatable globe in the classroom is a great way for students to learn about the characteristics of our world. Use the globe for demonstration, teaching facts about the world, and classroom decoration. Includes a repair kit: Please follow the directions found in the repair kit for details on how to repair the inflatable globe if damage occurs. If you plan to hang the inflatable globe from the ceiling, you can tie a piece of string to the air-hole closure and attach it to the ceiling. Choking Hazard - Small Parts, not intended for children under 3 years. Sold as a pack of 3 globes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pencil, Mech, G2, 0.7Mm, Bk, Dz, PK12 (51015)
- AT-A-GLANCE AT-A-GLANCE® 30/60-Day Undated Horizontal Erasable Wall Planner, 48 x 32, White/Blue (PM33328)
- CYNAMED First Aid Finger Ring Cutters, 6" (CYZR-0596)
- ZORO SELECT Hand Stretch Wrap 18" x 1000 ft., Cast Style, Clear (15G118)
- LEARNING RESOURCES El Centro de las silabas Pocket Chart (Spanish Syllables) (2573)
- LEARNING RESOURCES Rainbow® Pocket Chart (2197)
- LEARNING RESOURCES Alphabet Center Pocket Chart (2246)
- LEARNING RESOURCES Inflatable Labeling 27in Globe (2438)
- LEARNING RESOURCES Hundreds Pocket Chart (2208)
- LEARNING RESOURCES Word Families & Rhyming Center Pocket Chart (2299)
- BARKER CREEK Italy Fiori Bellissimi Double-Sided Border, 12/set (959)
- Learning Resources Bulletin Board & Classroom Decorations