Shop All Toys & Games
Learning Resources
Hundreds Number Board Set
Mfr # 1331
Zoro # G1427059
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Color Multi
- Recommended Grade Grade K+
- Includes double-sided board, 100 numbered white tiles, 25 transparent red tiles, 25 transparent blue tiles
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 1331
- Zoro # G1427059
- UPC # 765023014136
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 5+ Years |
Color | Multi |
Recommended Grade | Grade K+ |
Includes | double-sided board, 100 numbered white tiles, 25 transparent red tiles, 25 transparent blue tiles |
Material | Plastic |
Description
Introduce number patterns, sequencing, place value and more with this durable plastic 100s Number Board with recessed squares! Double-sided board features numbers printed on the front and a plain grid for additional patterning and graphing activities on reverse. Includes 100 numbered white tiles, 25 transparent red tiles, 25 transparent blue tiles, and activity guide. Board measures 12" x 12", tiles measure 1" x 1".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Index Tab Set, Gray, Pressboard, PK25 (PFXPN925)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL31506)
- DECKER TAPE PRODUCTS Label, DL3175, ATTENTION RECEIVING, 6" X 10" (DL3175)
- PENTEL Pen, Energel, Liquid, 0.7Mm, Bk (BL57A)
- LEARNING RESOURCES Classroom Liquid Measurement Set (0360)
- LEARNING RESOURCES Prepared Slides, Set of 12 (2041)
- LEARNING RESOURCES Giant Soft Numeral Cubes, PK3 (LER0412)
- LEARNING RESOURCES Magnetic Soft Foam Learning Letters, Lowercase (6297)
- LEARNING RESOURCES Double-Six Colored Dominoes in a Bucket, 168 pcs (0287)
- LEARNING RESOURCES Dice in Dice Bucket, 72 Dice (7697)
- NEWRAY Kubota Pick Up Lawn Mower Set 6PK (SS33263A)
- Learning Resources Toys & Games