Shop All Toys & Games
Learning Resources
Human Body Anatomy Model, 31 Pieces
Mfr # 3336
Zoro # G7552294
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Includes 31 piece model, stand, assembly guide
- Recommended Grade Grade 3+
- Material Plastic
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 3336
- Zoro # G7552294
- UPC # 765023033366
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 8+ Years |
Includes | 31 piece model, stand, assembly guide |
Recommended Grade | Grade 3+ |
Material | Plastic |
Color | Multi |
Description
Take a peek under the skin! Using the photo-illustrated instructions, students assemble this realistic, 31-piece model and gain a hands-on understanding of how organs and systems interact. Features brain, skull, heart, rib cage, lungs, liver, stomach, pancreas, kidneys, intestines and spine Includes 31-Piece torso model, display stand and guide with anatomy facts. Stands 4.5"H when assembled.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Oil-Based Paint Marker: Blue (958-BLUE)
- ZORO SELECT Corrugated Boxes, 27" x 14" x 9", Kraft, 20/Bundle (11A654)
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY PURPLE PACK OF 24 PK (1540640)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 25 ft- Black (WL-ED-UV-075-25-BK)
- LEARNING RESOURCES 1" Wooden Color Cube, 102 pcs (0136)
- LEARNING RESOURCES Primary Science Sensory Tubes, PK4 (2445)
- LEARNING RESOURCES Reading Comprehension Cubes, 6 Per Set (7022)
- LEARNING RESOURCES Jumbo Dinosaur Floor Puzzle T-Rex (2389)
- LEARNING RESOURCES Sight Words Swat A Sight Words Game (8598)
- LEARNING RESOURCES Pretend & Play® Kitchen Set (9157)
- TACTIC TOYS Tactic Toys 53281 States Of The Usa Trivia - Ages 8 And Up (53281)
- Learning Resources Toys & Games