Shop All Toys & Games
Learning Resources
Hoot the Fine Motor Owl
Mfr # 9045
Zoro # G300926373
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Toddler+
- Material Plastic
- Recommended Age 18+ months
- Color Assorted
- Includes 1 plastic owl, 5 plastic coins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 9045
- Zoro # G300926373
- UPC # 765023090451
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Toddler+ |
Material | Plastic |
Recommended Age | 18+ months |
Color | Assorted |
Includes | 1 plastic owl, 5 plastic coins |
Description
Whoooooo's that adorable owl? It's Hoot the Fine Motor Owl, a wise addition to the collection of fine motor toys for toddlers from Learning Resources! Inspired by our bestselling Spike the Fine Motor Hedgehog, Hoot is here to help kids prepare for preschool success with four fun activities. Cuter than your average developmental toys, this fine motor skills owl is designed to build and strengthen the different areas of hand strength and coordination included in school readiness checklists. Kids practice pincer grip by spinning Hoot's eyes, build hand strength by squeaking Hoot's nose, and work on hand-eye coordination by dropping four coins into Hoot's slot. Once the coins are inside, use scissor skills to flap Hoot's wings and send the coins tumbling out his sides! It's a friendly twist on the usual fine motor games for kids! In addition to all of the fine motor fun, Hoot's coins also offers an introduction to color, shape, and number recognition skills, and store inside of Hoot's slot for easy clean-up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Temperature Controller for CBS-880 Band Sealers (TMC-XMTE-1000-2-O)
- BUSINESS SOURCE CD/DVD Labels, Laser/Inkjet, 100/PK, White 100PK (BSN26148)
- GLOBAL INDUSTRIAL #3 Self Seal Poly Mailers, 10W x 13L, White, 1000PK (412539)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC1880)
- LEARNING RESOURCES Pretend + Play® Doctor Set, 19 Pieces (9048)
- LEARNING RESOURCES New Sprouts® Fresh Picked Fruit And Veggie Tote (9722)
- LEARNING RESOURCES Coding Critters, Scamper + Sneaker (3081)
- LEARNING RESOURCES Colored Safety Goggles, PK6 (2449)
- LEARNING RESOURCES Simple Machines Set (2442)
- LEARNING RESOURCES Translucent Geometric Shapes (1766)
- USAOPOLY JENGA - Godzilla Extreme Edition (JA133-710)
- Learning Resources Toys & Games