Shop All Magnetic Hooks
Learning Resources
Hooks, Magnetic, PK5
Mfr # LER2698
Zoro # G6174627
product price: $14.19
/pk 5, $2.84/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Hook Material Metal
- Base Dia. 1-1/4"
- Mounting Metal Filing Cabinets/Magnetic Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # LER2698
- Zoro # G6174627
- UPC # 765023026986
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Base Dia. | 1-1/4" |
Details
Hook Item | Magnetic Hooks |
Basic Hook Material | Metal |
Mounting | Metal Filing Cabinets/Magnetic Surfaces |
Item | Hooks,Magnetic,Package Quantity 5 |
Description
Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Pull Knob, 3-3/4" L (N 7439)
- DURA-LIFT 0.250 in. Wire x 1.75 in. D x 33 in. L Torsion Spring in Gold Right Wound for Sectional Garage Doors (DLTGO17533R)
- MIDWEST FASTENER 3/8" x 7/8" Nylon Plastic Regular Snap Bushings 15PK (66403)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 1"W, PK.5 (791RW-034S)
- LEARNING RESOURCES Super Strong Magnetic Clips, 1-1/2" D, 4/PK, Multi (LRNLER2692)
- LEARNING RESOURCES Super Strong Magnetic Hooks, 4/PK, Multi PK (LRNLER2694)
- LEARNING RESOURCES Magnetic Hooks, 1.25 inch Diameter, White, PK10 (2698)
- MASTER MAGNETICS Master Magnetics Ceramic Reversible Magnetic Hook MHHH25HOOK 25 Lbs. Pull Blue Plastic Housing - Pkg Qty 12 (MHHH25HOOK)
- MASTER MAGNETICS MAGNETIC HOOK 2"" 20#PULL (07218)
- MAGNA VISUAL Magnetic Coat Hook, 4 in. W, Satin Steel (CHH-10)
- GLOBAL INDUSTRIAL Neodymium Swiveling Magnetic Hook, Black Powdered Coat, 65 Lbs. Pull, 6PK (320755)
- Learning Resources Magnetic Hooks