Shop All Toys & Games
Learning Resources
Hip Hoppin’ Hundred Mat™
Mfr # 1100
Zoro # G5632698
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic, paper, cloth
- Recommended Age 5+ Years
- Recommended Grade K+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 1100
- Zoro # G5632698
- UPC # 765023811001
- Country of Origin China
- Category Toys & Games
Details
Material | plastic, paper, cloth |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Color | Multi |
Description
Hop on this oversize version of the familiar hundreds board. This versatile mat will engage a range of kinesthetic learners with its attractive age-neutral design. Reinforces hundreds concepts, counting, number patterns, place value, operations, problem solving and overall number fact fluency. Focuses attention on specific numbers and patterns (such as even and odd) through the use of double—sided, color—coded number frames. Includes 2 inflatable cubes for numerals 1-6 (measuring 5"L x 5H") and 54 square number frames. Activity Guide offers intervention strategies. Wipe-clean vinyl mat measures 4'L x 4'H. Grades K+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR SHIELD Desiccant, 3-1/2in. L, 1in W, 1/3 oz, PK700 (D1/3UCT)
- ZORO SELECT 10" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 12", 2 mil, Clear, Pk1000 (5CNH2)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- White (WL-0375-100-WT)
- LEARNING RESOURCES Connecting Cuisenaire® Rods Multi-Pack (7481)
- LEARNING RESOURCES Platform Scale, 5 Kilogram/11 Pound Capacity (2345)
- LEARNING RESOURCES Tri-Grip Tongs, PK6 (2964)
- LEARNING RESOURCES Pretend and Play® Teaching ATM Bank (2625)
- LEARNING RESOURCES Pretend & Play® Calculator Cash Register (2629)
- LEARNING RESOURCES Zoomy™ 2.0 Handheld Digital Microscope - Blue (4429-B)
- LEARNING RESOURCES New Sprouts Breakfast Basket (9730)
- Learning Resources Toys & Games