Shop All Toys & Games
Learning Resources
Heart Anatomy Model
Mfr # 3334
Zoro # G805969622
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8+ years
- Material Plastic
- Recommended Grade Grade 3+
- Color Multi
- Includes 1 Model (29 Pieces)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 3334
- Zoro # G805969622
- UPC # 765023033342
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 8+ years |
Material | Plastic |
Recommended Grade | Grade 3+ |
Color | Multi |
Includes | 1 Model (29 Pieces) |
Description
Put the human heart in your students' hands! When completed, 3-D model opens so students can explore the heart's inner workings.
- Features superior and inferior venae cavae, right and left atria, tricuspid valve, right and left ventricles, pulmonary artery, mitral valve, aortic valve and aorta
- Includes 29-piece plastic model, display stand, and guide with facts and photo-illustrated assembly instructions--great for centers
- Measures 5"H when assembled
- Grades 3+
- Features superior and inferior venae cavae, right and left atria, tricuspid valve, right and left ventricles, pulmonary artery, mitral valve, aortic valve and aorta
- Includes 29-piece plastic model, display stand, and guide with facts and photo-illustrated assembly instructions--great for centers
- Measures 5"H when assembled
- Grades 3+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT65)
- ZORO SELECT Corrugated Sheets, 16" x 16", Kraft, 50 /Bundle (56EC36)
- BETA Electrician's scissors with graduated milling profiles (011280095)
- BUBBLE WRAP Bubble Rolls, 375 ft. L, 48" W (100032440)
- LEARNING RESOURCES Colored Safety Goggles, PK6 (2449)
- LEARNING RESOURCES Answer Game Show Buzzers, Set of 4 (3774)
- LEARNING RESOURCES New Sprouts® Mix it (9275)
- LEARNING RESOURCES Answer Buzzers, PK12 (3777)
- LEARNING RESOURCES Plastic Lacing Uppercase Alphabet Set (6401)
- LEARNING RESOURCES 0-30 Number Line Floor Mat (0935)
- SCHOOL SMART School Smart 8.5 x 11 in. Medium-Weight Write-On Transparency Film; Pack - 100; Clear (631839)
- Learning Resources Toys & Games