Shop All Toys & Games
Learning Resources
Healthy Helpings™ MyPlate Game
Mfr # 2395
Zoro # G7544810
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Color Multi
- Includes 50 food cards, 4 placemats, 1 spinner, Activity guide
- Material Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 2395
- Zoro # G7544810
- UPC # 765023023954
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Color | Multi |
Includes | 50 food cards, 4 placemats, 1 spinner, Activity guide |
Material | Various |
Description
Healthy HelpingsTM MyPlate Game
Be the first to fill your plate with a balanced meal! Follows the USDA's MyPlate guidelines. Food cards with real-life photos are self-checking (backs match food groups). Includes Activity Guide, 50 food cards, spinner and 4 placemats measuring 9"L x 81⁄2"H. For 2-4 players. Grades PreK+.
Be the first to fill your plate with a balanced meal! Follows the USDA's MyPlate guidelines. Food cards with real-life photos are self-checking (backs match food groups). Includes Activity Guide, 50 food cards, spinner and 4 placemats measuring 9"L x 81⁄2"H. For 2-4 players. Grades PreK+.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES First Little Readers Parent Pack: Guided Reading Level D, 25 Books (9781338111507)
- CANON Type 104 Black Toner Cartridge 2K YLD FX9/ FX10 (0263B001)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 12", Kraft, 25/Bundle (11A745)
- CRAYOLA Jumbo Crayons, PK48, Recommended Grade: PK+ (BIN520389BN)
- LEARNING RESOURCES New Sprouts? Waffle Time (9274)
- LEARNING RESOURCES Hand Pointers, 15in, PK6 (2655)
- LEARNING RESOURCES Fraction Tower® Equivalency Cube Set, 51 pcs (2509)
- LEARNING RESOURCES Write + Wipe Demonstration Clock (0573)
- LEARNING RESOURCES Primary Science Sensory Tubes, PK4 (2445)
- LEARNING RESOURCES Minute Math Electronic Flash Card, Recommended Grade: 1+ (6965)
- HAMILTONBUHL Edison Educational Robot Kit (EDIBOT-2)
- Learning Resources Toys & Games