Shop All Bulletin Board & Classroom Decorations
Learning Resources
Healthy Hands Pocket Chart
Mfr # 4364
Zoro # G302647757
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Material Nylon, Plastic
- Includes 30 hand name cards, 30 Soap cards, 30 desk cards, 1 guide
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 4364
- Zoro # G302647757
- UPC # 765023043648
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multicolor |
Material | Nylon, Plastic |
Includes | 30 hand name cards, 30 Soap cards, 30 desk cards, 1 guide |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
Healthy hands mean healthy classrooms! Help your students develop good hand-washing habits with the Healthy Hands Pocket Chart from Learning Resources. Inspired by our line of popular pocket charts, this essential classroom tool helps you track, reward, and encourage your students on their way to healthier hand hygiene. Each chart comes with spaces for 36 students, as well as 36 name cards ready to be customized to your classroom. The Healthy Hands Pocket Chart also includes 60 tracking cards that help kids visualize their new habits: drop in the bubbly bars of soap when students finish washing their hands, and add the squeaky clean desk card once their workspace is neat and tidy. Made of durable plastic with metal grommets that make hanging a snap, the Healthy Hands Pocket Chart is ready to help you and your students conquer cold and flu season for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON CORPORATION Pacon 6323 SunWorks Construction Paper Heavyweight 24 x 36 Black 50 Sheets (6323)
- BANKERS BOX Box, Moving/Storage, Small, PK10 (0062701)
- OHAUS Digital Compact Bench Scale 100g Capacity (YA102)
- ZORO SELECT Corrugated Boxes, 48" x 24" x 12", Kraft, 10/Bundle (11G191)
- LEARNING RESOURCES 2 & 4 Column Double-Sided Pocket Chart (2382)
- LEARNING RESOURCES Inflatable Globe, 12 inch, PK3 (2432)
- LEARNING RESOURCES Puzzle Globe (7735)
- LEARNING RESOURCES Magnetic Number Line, 1-100 (5194)
- LEARNING RESOURCES Inflatable Labeling 27in Globe (2438)
- LEARNING RESOURCES Hundreds Pocket Chart (2208)
- HEMISPHERES Hemispheres Boardroom Series World Laminated Wall Map, 38in x 61in (HM03)
- Learning Resources Bulletin Board & Classroom Decorations