Shop All Toys & Games
Learning Resources
Handy Scoopers™
Mfr # 4963
Zoro # G9559375
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Translucent, Assorted
- Length 6 in
- Features Easy-grip Handle
- Subject Learning, Fun
- Recommended Age 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 4963
- Zoro # G9559375
- UPC # 765023049633
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 6 in |
Details
Item | Handy Scoopers - Skill Developmental Toy |
Color | Translucent, Assorted |
Features | Easy-grip Handle |
Subject | Learning, Fun |
Recommended Age | 3+ |
Recommended Grade | PreK+ |
Toy Type | Scoop Toy |
Skill Learning | Fine Motor, Sensory Perception, Tactile Stimulation, Eye-hand Coordination |
Description
Here's the scoop: these kooky tools are a handy way to build the muscles needed for scissor cutting! Tools feature translucent scoops and easy-grip handles for developing fine motor skills. Holes in scoops allow for catch-and-release fun during water play.
Set of 4 packaged in a bucket with handle and label
Scoopers measure 6"L
Ages 3-8
Set of 4 packaged in a bucket with handle and label
Scoopers measure 6"L
Ages 3-8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO TRAY, ONYX, TRIPLE LETTER (SAF3271BL)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97275)
- UNIVERSAL High-Density Shredder Bag, 40-45gal, PK100 (UNV35946)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- LEARNING RESOURCES Dive into Shapes (1773)
- LEARNING RESOURCES MathLink Cubes, Set of 1,000 (4287)
- LEARNING RESOURCES Dinosaur Counter, 60 pcs (0811)
- LEARNING RESOURCES Tri-FACTa™ Multiplication And Division Game (3039)
- LEARNING RESOURCES Vowel Owls™ Sorting Set (5460)
- LEARNING RESOURCES Jumbo Test Tubes with Stand Set (2788)
- GONGE Koala (G2097)
- Learning Resources Toys & Games