Shop All Toys & Games
Learning Resources
Hand Pointers, 15in, PK6
Mfr # 2655
Zoro # G1422518
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Recommended Age 3+ Years
- Color Red, Blue, Green
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 2655
- Zoro # G1422518
- UPC # 194629086085
- Country of Origin Hong Kong
- Category Toys & Games
Details
Material | Plastic |
Recommended Age | 3+ Years |
Color | Red, Blue, Green |
Includes | 6 hand pointers |
Recommended Grade | Grade PK+ |
Description
Great for imaginative play and classroom participation, children can play school, do board work, make pretend presentations and more with these 15" blue, green, and red pointers. The opportunities are endless! Also perfect for teachers to use during shared reading with our big books. Each pack includes 3 hand pointers. Sold as 2 packs for a total of 6 hand pointers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (IMPACT STRAPPER)
- ADESSO 13in Cash Tray Coin Bill Slot, MRP13CDTR (MRP-13CD-TR)
- ZORO SELECT Corrugated Boxes, 22" x 18" x 18", Kraft, 15/Bundle (55VH73)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44562)
- LEARNING RESOURCES Pumping Heart Model (3535)
- LEARNING RESOURCES Mini Dino Counters, 108 Pieces (0710)
- LEARNING RESOURCES Make a Splash™120 Mat Floor Game (1772)
- LEARNING RESOURCES Soft Foam Geometric Shapes Set, 12 pcs (6120)
- LEARNING RESOURCES Magnetic U.S. Map Puzzle (7714)
- LEARNING RESOURCES Handy Scoopers™ (4963)
- ABILITATIONS Chewlery Bracelet Set, Neon Colors, Set of 4 PK (BRACELET SET 45 46 48 11)
- Learning Resources Toys & Games