Shop All Toys & Games
Learning Resources
Giant Magnetic Ten-Frame Set
Mfr # 6644
Zoro # G5634432
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic, magnet
- Color Assorted
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 6644
- Zoro # G5634432
- UPC # 765023066449
- Country of Origin China
- Category Toys & Games
Details
Material | plastic, magnet |
Color | Assorted |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Easily demonstrate base-ten number concepts on the whiteboard! Giant magnetic Ten-Frames and colorful discs allow students and teachers to engage with base ten and other number and operations skills (addition and subtraction) as a group.
Set includes 4 magnetic frames, 40 discs (20 green, 20 blue) and Instruction Guide.
Frames measure 12.25" L x 5" H.
Grades K+ | Ages 5-8 years.
Set includes 4 magnetic frames, 40 discs (20 green, 20 blue) and Instruction Guide.
Frames measure 12.25" L x 5" H.
Grades K+ | Ages 5-8 years.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2305)
- AZAR DISPLAYS Large Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key White (206320-WHT)
- OFFICEMATE Wall Pocket, Letter, Black, 7 In H, PK3 (21422)
- PARTNERS BRAND Deluxe Poly Strapping Sealer, 1/2", Silver, 1/Each (PST4012)
- LEARNING RESOURCES Goodie Games™ ABC Cookies (1183)
- LEARNING RESOURCES Magnetic Elapsed Time Set (2983)
- LEARNING RESOURCES New Sprouts® Picnic Set (9266)
- LEARNING RESOURCES Primary Bucket Balance (1521)
- LEARNING RESOURCES Erupting Cross-section Volcano Model (2430)
- LEARNING RESOURCES Make a Splash™120 Mat Floor Game (1772)
- JUNIOR LEARNING Character Education Games - 6 Health + Wellbeing Games (JL414)
- Learning Resources Toys & Games