Shop All Toys & Games
Learning Resources
Giant Magnetic Solar System Set, 12 Per Set
Mfr # 6040
Zoro # G7555609
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Magnet
- Recommended Grade Grade K+
- Color Multi
- Includes 12 magnets
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 6040
- Zoro # G7555609
- UPC # 765023060409
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic, Magnet |
Recommended Grade | Grade K+ |
Color | Multi |
Includes | 12 magnets |
Recommended Age | 5+ Years |
Description
Giant Magnetic Solar System
Full-color, realistically detailed magnets capture students' attention as you model space science concepts on your whiteboard. Includes 8 planets, Pluto (dwarf planet), Sun, Earth's moon, asteroid belt and Activity Guide. Largest magnet (Sun) measures 10" in diameter. Grades K+
LER 6040 Set of 12
Full-color, realistically detailed magnets capture students' attention as you model space science concepts on your whiteboard. Includes 8 planets, Pluto (dwarf planet), Sun, Earth's moon, asteroid belt and Activity Guide. Largest magnet (Sun) measures 10" in diameter. Grades K+
LER 6040 Set of 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Black Bonded Leather Pencil Cup (AG-1410)
- PENDAFLEX Poly Snap Envelope, Snap Closure, 8.5 x 11, Blueberry (95562)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Turquoise, PK50 (7703)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- LEARNING RESOURCES Cross-Section Animal Cell Model (1900)
- LEARNING RESOURCES Link N Learn® Rainbow Links in a Bucket, Set of 1000 (0260)
- LEARNING RESOURCES Soft Foam Dot Dice, PK200 (6351)
- LEARNING RESOURCES Human Body Anatomy Model, 31 Pieces (3336)
- LEARNING RESOURCES Chick Life Cycle Exploration Set (2733)
- LEARNING RESOURCES Soft Foam Emoji Cubes (7289)
- TOY TIME Toy Chainsaw Power Tool Battery Powered with Pull Cord, Rotating Chain Boys and Girls | Outdoor (684053FRN)
- Learning Resources Toys & Games