Shop All Toys & Games
Learning Resources
Giant Magnetic Pattern Blocks
Mfr # 9863
Zoro # G5629085
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Recommended Grade PK+
- Recommended Age 4+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 9863
- Zoro # G5629085
- UPC # 765023898637
- Country of Origin China
- Category Toys & Games
Details
Material | plastic |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Color | Multi |
Description
Reinforce shape recognition, symmetry, congruency, fractions, area and more! Perfect for demonstration, proportionately sized pieces are 3 times the length of standard pattern blocks on each side—and 9 times greater in total area! Largest piece (hexagon) measures 6".
Includes 47 pieces and Activity Guide.
Grades PreK+.
Ages 4-8 years.
Includes 47 pieces and Activity Guide.
Grades PreK+.
Ages 4-8 years.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY RESOURCE GROUP Blank Tag, 6-1/2 x 3-1/8 In, Wht, PK100 (T612-W)
- TAPE LOGIC Tape Logic® #700 Economy Tape, 1.9 Mil, 2" x 110 yds., Clear, 36/Case (T902700)
- C-LINE PRODUCTS Heavyweight Polypropylene Sheet Protector, clear, 11 x 8 12, 50PK (62013)
- GLOBE-WEIS Folder Pocket 8-1/2 x 11", Assorted, PK10 (FP153L10 ASST)
- LEARNING RESOURCES New Sprouts® Meals Complete Set (9733)
- LEARNING RESOURCES Gears Gears Gears Machines In Motion (9227)
- LEARNING RESOURCES Link N Learn® Rainbow Links in a Bucket, Set of 1000 (0260)
- LEARNING RESOURCES New Sprouts® Garden Fresh Salad Set (9745D)
- LEARNING RESOURCES Snap Cubes®, Set of 1,000 (7586)
- LEARNING RESOURCES 0-30 Number Line Floor Mat (0935)
- LEGO CREATOR SPACE SHUTT (31134)
- Learning Resources Toys & Games