Shop All Toys & Games
Learning Resources
Giant Magnetic Animal Cells
Mfr # 6039
Zoro # G901242773
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 4+
- Recommended Age 9+ years
- Includes 4-piece animal cell, fourteen dimensional organelles, Activity Guide
- Color Multi
- Material Plastic, Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 6039
- Zoro # G901242773
- UPC # 765023860399
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade 4+ |
Recommended Age | 9+ years |
Includes | 4-piece animal cell, fourteen dimensional organelles, Activity Guide |
Color | Multi |
Material | Plastic, Magnet |
Description
Giant Magnetic Animal Cell
Giant cell structures printed on raised foam magnets to appear 3D. For demonstration or student manipulation. Includes 4-piece animal cell, fourteen dimensional organelles and Activity Guide with background information about each organelle and reproducible diagram. Measures 18". Coordinates with foam model (LER 1900). Grades 4+
LER 6039 Set of 18
Giant cell structures printed on raised foam magnets to appear 3D. For demonstration or student manipulation. Includes 4-piece animal cell, fourteen dimensional organelles and Activity Guide with background information about each organelle and reproducible diagram. Measures 18". Coordinates with foam model (LER 1900). Grades 4+
LER 6039 Set of 18
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 21" x 15" x 15", Kraft, 20/Bundle (22XL21)
- AVERY Round Ring Binder, 3", White, 460 Sheet Cap (05741)
- DACASSO Black Bonded Leather 6-Piece Desk Set (DF-1401)
- ZORO SELECT Corrugated Sheets, 20" x 16 ", Kraft, 50/Bundle (55VJ94)
- LEARNING RESOURCES Primary Science Safety Glasses with Stand (1447)
- LEARNING RESOURCES Primary Bucket Balance (1521)
- LEARNING RESOURCES 2-Row Rekenrek Counting Frame (4358)
- LEARNING RESOURCES Dinosaur Counter, 60 pcs (0811)
- LEARNING RESOURCES Gallon Measurement Set, 5 Pieces (1207)
- LEARNING RESOURCES Wacky Wheels STEM Challenge (9289)
- ELENCO TEACH TECH Zivko the Robot Kit (TTR-893)
- Learning Resources Toys & Games