Shop All Toys & Games
Learning Resources
Giant Inflatable Solar System Set
Mfr # 2434
Zoro # G5636532
$48.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material pvc
- Recommended Grade K+
- Recommended Age 5+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 2434
- Zoro # G5636532
- UPC # 765023024340
- Country of Origin China
- Category Toys & Games
Details
Material | pvc |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Color | Multi |
Description
Demonstrate rotation, revolution, and orbit in 3 dimensions with this durable, washable solar system set. Teach the position, order, size, and shape of the planets and sun. Also great for creating an out-of-this-world playroom or bedroom. Each colorful planet (and sun) inflates easily. Loops included for easy hanging. This unique solar system set turns any room into an intergalactic experience. Includes: 8 planets with hanging hooks, Pluto, Sun, Earth's Moon, convenient foot pump, activity guide with fun planet facts, and a repair kit. Sun measures 23" in diameter, Jupiter measures 14" in diameter, Saturn measures 11.5" in diameter and includes attached rings, Neptune measures 9" in diameter, Uranus measures 9" in diameter, Venus measures 7.5" in diameter, Earth measures 7.5" in diameter, Mars measures 6" in diameter, Mercury measures 6" in diameter, Pluto measures 5" in diameter, and Earth's moon measures 5" in diameter. Grades K+.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Binder Clips in Dispenser Tub, Assorted Sizes, Black/Silver, PK60 (UNV11160)
- PAPER MATE Pen, Pm, Flair, Med, Ast, PK24 (1978998)
- ZORO SELECT Hand Stretch Wrap, 20 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A908)
- ZORO SELECT Corrugated Boxes, 12 1/4" x 9 1/4" x 9", Kraft, 25/Bundle (11G198)
- LEARNING RESOURCES Snap it Up Card Games, Addition/Subtraction (3044)
- LEARNING RESOURCES Human Skeleton Model, 41 Pieces (3337)
- LEARNING RESOURCES Pretend & Play® Calculator Cash Register (2629)
- LEARNING RESOURCES Pan Balance Set (0897)
- LEARNING RESOURCES Code + Go® Robot Mouse Activity Set (2831)
- LEARNING RESOURCES New Sprouts® Dinner Basket (9732)
- LIONEL O Gauge Angela Trotta Thomas Santa Fe Boxcar Toy (LNL2128300)
- Learning Resources Toys & Games