Shop All Toys & Games
Learning Resources
Giant Array Magnetic Demonstration Set
Mfr # 6648
Zoro # G1424679
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 2+
- Material Plastic, Magnet
- Includes 2 magnetic 5 x 5 arrays, 25 purple magnetic discs, 25 orange magnetic discs, activity guide
- Color Orange, Purple, Black
- Recommended Age 7+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 6648
- Zoro # G1424679
- UPC # 765023066487
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade 2+ |
Material | Plastic, Magnet |
Includes | 2 magnetic 5 x 5 arrays, 25 purple magnetic discs, 25 orange magnetic discs, activity guide |
Color | Orange, Purple, Black |
Recommended Age | 7+ Years |
Description
Grab students' attention with jumbo math tools, on your board and in living color! Set of two magnetic 5 x 5 arrays include 50 purple and orange magnetic counters to demonstrate repeated addition, multiplication, number facts and representations, and much more! Also includes an Activity Guide featuring ideas for cooperative work with the entire class. All eyes up front—class is in session! Includes: 2 magnetic 5 x 5 arrays, 25 purple magnetic discs, 25 orange magnetic discs, and activity guide. Arrays measure 9.75" x 9.75".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Tennessee Clear Wristlet (217-922)
- NATIONAL Wirebound Notebook (31186)
- LATHEM TIME 400E Top-Feed Time Clock Bundle, White (400E-KIT)
- SHARPIE Paint Marker, Extra Fine Point, Yllw, PK12 (35530)
- LEARNING RESOURCES Gears Gears Gears Robots in Motion (9228)
- LEARNING RESOURCES STEM Force & Motion Activity Set (2822)
- LEARNING RESOURCES Jungle Animal Counters, 60 Pieces (0697)
- LEARNING RESOURCES Code + Go® Robot Mouse Activity Set (2831)
- LEARNING RESOURCES Double-Sided Magnetic Money Set (5080)
- LEARNING RESOURCES Blue Plastic Base Ten Cube, Single (0927)
- HEY PLAY Hey Play 12-HY2691 7 In 1 Classic Combo Game - Chess; Checkers & Cribbage (12-HY2691)
- Learning Resources Toys & Games