Shop All Toys & Games
Learning Resources
Geometric Shapes Building Set
Mfr # 1776
Zoro # G5637668
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Recommended Age 5+ Years
- Material plastic
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 1776
- Zoro # G5637668
- UPC # 765023817768
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Material | plastic |
Color | Multi |
Description
Create endless opportunities for students to build and explore shapes! Combine sticks in 3 sizes, along with curves for making circles and cylinders, with 2 different types of connectors to build 2-D shapes. Then, combine them to make new 2-D shapes, and even 3-D shapes! Child-friendly set features durable sticks, curves, and connectors. Includes 90 sticks in 3 sizes (2.25", 3.5", 5.25"), 32 curves, and 48 connectors (approximately 1" in diameter). Age 5+/Grade K+.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 20 Pockets, Black (806411)
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- DREMEL 3D Printing Filament (PLA-SIL-01)
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 6", Kraft, 20/Bundle (493U62)
- LEARNING RESOURCES New Sprouts Breakfast Basket (9730)
- LEARNING RESOURCES Penguins on Ice Math Activity Set (3311)
- LEARNING RESOURCES Math Balance with Weights (0100)
- LEARNING RESOURCES Jumbo Forest Animals, 5 Pieces (0787)
- LEARNING RESOURCES Jr. Getting Ready For School Set, 160 Pcs, 81/ST, Multi PK (EII6106)
- LEARNING RESOURCES Algebra Tiles™ Classroom Set (7547)
- PRESSMAN Triominos Game (4451)
- Learning Resources Toys & Games