Shop All Toys & Games
Learning Resources
Gears Gears Gears Treadmobiles
Mfr # 9240
Zoro # G505651179
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Recommended Age 5+ years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 9240
- Zoro # G505651179
- UPC # 765023092400
- Country of Origin Korea, Republic of
- Category Toys & Games
Details
Material | Plastic |
Color | Multicolor |
Recommended Age | 5+ years |
Recommended Grade | Grade K+ |
Theme | Treadmobiles |
Description
Gears, meet treads! Kids can design and build the STEM creations of their dreams with Gears! Gears! Gears! Treadmobiles from Learning Resources. This 108-piece STEM building set inspired by our best-selling Gears! Gears! Gears! series, this build-it-yourself toy includes all-new special tread components for designing and building robots, cars, and machines that move like tanks and conveyor belts. Kids can follow along with the included STEM Activity Guide, or use their imaginations to devise open-ended builds of their own—with 108 pieces, they have everything they need to make their creations come to life! Every time they build a new Treadmobile, kids also boost their early engineering, critical thinking, and other essential STEM skills. All pieces included in Gears! Gears! Gears! Treadmobiles work with all other Gears! building sets, so the possibilities are as fun as they are limitless! This set is also perfect for school STEM club and other group play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Tape, Red on Clear, 72mm x 100m (3779)
- DREMEL Build Platform, Clear, Glass (BP40-01)
- UNI-BALL Jetstream Ballpoint Pen, Stick, Fine 0.7 mm, Black Ink, Black Barrel (40173)
- CHARTPAK Chart Tape, 1/8" x 324", Matte, Black (BG1251M)
- LEARNING RESOURCES Gears Gears Gears Mega Makers (9249)
- LEARNING RESOURCES Gears Gears Gears Robots in Motion (9228)
- LEARNING RESOURCES Word Whiz Electronic Flash Card™ (6964)
- LEARNING RESOURCES Magnetic U.S. Map Puzzle (7714)
- LEARNING RESOURCES Magnetic Cuisenaire® Rods, PK64 (7708)
- LEARNING RESOURCES Gears Gears Gears® Build & Bloom Building Set (9214D)
- MELISSA & DOUG Safari Social Floor Puzzle (4423)
- Learning Resources Toys & Games