Shop All Toys & Games
Learning Resources
Fraction Tower® Equivalency Cube Set, 51 pcs
Mfr # 2509
Zoro # G5638632
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 6+ Years
- Recommended Grade 1+
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2509
- Zoro # G5638632
- UPC # 765023025095
- Country of Origin Hong Kong
- Category Toys & Games
Details
Color | Assorted |
Recommended Age | 6+ Years |
Recommended Grade | 1+ |
Material | plastic |
Description
Illustrating the relationship between fractions, decimals and percents is a snap with this set of 51 color-coded cubes. Cubes feature fractions, decimals and percents clearly marked on each side, providing students with a visual representation of equivalencies. Activity Guide included. Equivalency Cubes can be used in conjunction with all Fraction Tower® products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transparent Tape, 1 x 2592 in. (60012592)
- BANKERS BOX Letter Sorter, Black (FEL6171301)
- MARKAL Lumber Crayon, Large Tip, White Color Family, Clay, 12 PK (80350)
- CREATIVITY STREET Pony Beads, Assorted Bright Hues, 6mm x 9mm, PK3000 (PAC3552)
- LEARNING RESOURCES Beads in a Bucket, 108 Pieces (0140)
- LEARNING RESOURCES Pretend and Play® Teaching ATM Bank (2625)
- LEARNING RESOURCES Answer Game Show Buzzers, Set of 4 (3774)
- LEARNING RESOURCES Smart Snacks® Alpha Pops™ (7345)
- LEARNING RESOURCES Barnyard Answer Buzzers Set, 4 Pieces (3775)
- LEARNING RESOURCES Plastic Pattern Blocks, 1 cm, PK250 (0632)
- TOY TIME Kid's Garden 4-piece Tool Set with Child Safe Shovel, Rake, Hoe and Leaf Rake for Boys and Girls (215426PMI)
- Learning Resources Toys & Games