Shop All Toys & Games
Learning Resources
Fraction Tower® Cubes - Fraction Set
Mfr # 2510
Zoro # G5638264
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade 1+
- Color Assorted
- Recommended Age 6+ Years
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 2510
- Zoro # G5638264
- UPC # 765023008982
- Country of Origin Hong Kong
- Category Toys & Games
Details
Recommended Grade | 1+ |
Color | Assorted |
Recommended Age | 6+ Years |
Material | plastic |
Description
Colorful, durable, interlocking Fraction Tower® Cubes are perfect for exploring and comparing fractions! Children learn by building simple, graphic mathematical models that clearly demonstrate fraction relationships.
Set of 51 fraction cubes can be used alone or with Deluxe Fraction Tower® Activity Set (LER 2075).
Set of 51 fraction cubes can be used alone or with Deluxe Fraction Tower® Activity Set (LER 2075).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3182, FRAGILE HANDLE WITH CARE, 4" X 6" (DL3182)
- HP Ink Cartridge, Yellow, PK3 (CZ136A)
- SURTEK Staples for Manual Stapler 1332X516 (114361)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 7", Kraft, 25/Bundle (22XK70)
- LEARNING RESOURCES Precision School Balance with Weights (2420)
- LEARNING RESOURCES Attribute Blocks Desk Set (1270)
- LEARNING RESOURCES Super Sorting Pie, 8-3/4" D, 69/ST, Multi PK (LRNLER6216)
- LEARNING RESOURCES Big Time™ Learning Clock® Classroom Kit (2102)
- LEARNING RESOURCES Pretend & Play® Calculator Cash Register (2629)
- LEARNING RESOURCES Magnetic Ten Frame Answer Write & Wipe Board Set, PK4 (6645)
- TOY TIME Toy Time Wooden Book Style Chess Board with Staunton Chessmen (748600HCH)
- Learning Resources Toys & Games