Shop All Toys & Games
Learning Resources
Fox In The Box- Position Word Activity Set
Mfr # 3201
Zoro # G9597848
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10.2 in
- Color Multi
- Includes 20 x Picture Cards, 40 x Double-sided Activity Cards, Double-sided Spinner
- Depth 11.1 in
- Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 3201
- Zoro # G9597848
- UPC # 765023032017
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 10.2 in |
Depth | 11.1 in |
Height | 4-1/2 in |
Details
Item | Fox In The Box Word Activity Set |
Color | Multi |
Includes | 20 x Picture Cards, 40 x Double-sided Activity Cards, Double-sided Spinner |
Subject | Learning |
Recommended Age | 3+ |
Skill Learning | Auditory, Direction, Fine Motor, Visual, Tactile Discrimination, Language Development |
Description
Put the fox in the box with this set designed to teach positional word vocabulary, rhyming, and how to follow multi-step directions. Features a hat, box, tree, and chair, along with 20 picture cards, 40 double-sided activity cards, one double-sided spinner, and multiple instructional rhyming games and activities. Largest objects measure 3"H.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Ink Cartridge, Magenta, PK3 (CZ135A)
- TZ CASE TZ Case PKG-18 B Aluminum Packaging Case; Black - 6 x 13 x 18 in. (PKG-18 B)
- CIG Clover Imaging Remanufactured Extra High Yield Cyan Toner Cartridge for Xerox 106R03690 (201281)
- ARMOR PROTECTIVE PACKAGING Armor WrapIndustrial VCI Paper, 30G, 12"W x 200 Yd., 3 Rolls (A30G12200)
- LEARNING RESOURCES Magnetic Cuisenaire® Rods, PK64 (7708)
- LEARNING RESOURCES Pretend And Play® Sliceable Fruits And Veggies (7287)
- LEARNING RESOURCES Plastic Cuisenaire® Rods Introductory Set, Non-connecting (7500)
- LEARNING RESOURCES Cross-Section Animal Cell Model (1900)
- LEARNING RESOURCES New Sprouts® Grill it (9260-D)
- LEARNING RESOURCES Farm Animal Counters, 60 pcs (0810)
- MIDWEST FASTENER 2" Birch Wood Wheels 10PK (08917)
- Learning Resources Toys & Games