Shop All Toys & Games
Learning Resources
Fine Motor Peacock Pals
Mfr # 9095
Zoro # G4112699
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Multi
- Recommended Grade Grade PK
- Includes 5 peacocks, 25 feathers
- Recommended Age 1.5-4 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 9095
- Zoro # G4112699
- UPC # 765023890952
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic |
Color | Multi |
Recommended Grade | Grade PK |
Includes | 5 peacocks, 25 feathers |
Recommended Age | 1.5-4 Years |
Description
It's a whole flock of fine motor fun! Help kids build hand strength, coordination, and other essentials of fine motor skill development with the Fine Motor Peacock Pals. Inspired by Pedro the Fine Motor Peacock, this friendly set of 5 fine motor toys for toddlers brings fine motor learning to small groups and classrooms with the help of their pinchable, pullable feathers. The Fine Motor Peacock Pals also come with a 4-in-1 learning surprise— in addition to boosting fine motor skills through push-in, pop-out play, feathers also come with unique textures that support tactile play, and introduce kids to early color recognition and number recognition skills thanks to their vibrant designs and 1–5 numbered surfaces. Sort by color, match by number, and more— with the Fine Motor Peacock Pals, there are always multiple ways to learn. When the fine motor fun is finished for the day, the peacocks' durable plastic feathers also wipe clean for easy storage!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicon Rubber Strips, 24 In (MH2LED601G)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 6" x 9", Clear, 1000/Case (PL474)
- SEALER SALES Replacement Kit for WN-1500H (RK-59H-WN-1500H)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Animals (SLM-220)
- LEARNING RESOURCES Human Body Anatomy Model, 31 Pieces (3336)
- LEARNING RESOURCES Pop for Sight Words™ Game (8430)
- LEARNING RESOURCES All About Me 2 in 1 Mirrors, PK6 (3371)
- LEARNING RESOURCES Ready, Set, Move™ Classroom Activity Set (1883)
- LEARNING RESOURCES Algebra Tiles™ Classroom Set (7547)
- LEARNING RESOURCES Learning Resources 10-Row Rekenrek Counting Frame (4359)
- TOY TIME Toy Time Recreational Poker Set, 500 Chips and Case (797092DOE)
- Learning Resources Toys & Games