Shop All Toys & Games
Learning Resources
Farm Animal Counters, 60 pcs
Mfr # 0810
Zoro # G5635954
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Recommended Age 3+ Years
- Color Multi
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0810
- Zoro # G5635954
- UPC # 765023008104
- Country of Origin China
- Category Toys & Games
Details
Material | plastic |
Recommended Age | 3+ Years |
Color | Multi |
Recommended Grade | PK+ |
Description
Help little learners practice their sorting, number, and counting skills with these fun and friendly Farm Animal Counters. Children can play and pretend while they build their imaginations and communication skills. Comes with 60 animals that all store neatly in the convenient bucket! Largest figure measures 2"L x 2"H.
Educational Benefits
• Learning Style: Visual, Tactile
• Skill Development: Matching, Counting, Sorting, Patterning, Addition & Subtraction, Comparison, Object Identification, Imagination, Language Development, Fine Motor, Eye-Hand Coordination
Includes 6 each of 10 animals (horse, pig, rooster, hen, cow, goat, sheep, dog, ram, donkey) in a durable storage bucket.
Educational Benefits
• Learning Style: Visual, Tactile
• Skill Development: Matching, Counting, Sorting, Patterning, Addition & Subtraction, Comparison, Object Identification, Imagination, Language Development, Fine Motor, Eye-Hand Coordination
Includes 6 each of 10 animals (horse, pig, rooster, hen, cow, goat, sheep, dog, ram, donkey) in a durable storage bucket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, Frixion, Erase, 0.5, Be, PK12 (31574)
- DELL DELL COMP. E525W BLACK (593-BBJX)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 6", White, 25/Bundle (22XL41)
- PRIME-LINE 5-Pin Tumbler Diecast Nickel-Plated Mailbox Lock, American Device (S 4129)
- LEARNING RESOURCES Pattern Blocks Wooden, 1cm, PK250 (0334)
- LEARNING RESOURCES Gears Gears Gears Machines In Motion (9227)
- LEARNING RESOURCES Max The Fine Motor Moose (9092)
- LEARNING RESOURCES Engineering + Design Castle Building Set (2876)
- LEARNING RESOURCES Build + Spin: Barnyard Friends (9221)
- LEARNING RESOURCES Goodie Games™ ABC Cookies (1183)
- WOODLAND SCENICS Woodland Scenics WOO3503 2-3 in. Classic Trees Early Light (WOO3503)
- Learning Resources Toys & Games