Shop All Tape Measures
Learning Resources
English/Metric Tape Measures, PK20
Mfr # 0363
Zoro # G4853277
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade K+
- Material Plastic
- Case Color Assorted
- Includes 20 tape measures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 0363
- Zoro # G4853277
- UPC # 194629036493
- Country of Origin Hong Kong
- Category Tape Measures
Details
Color | Assorted |
Recommended Grade | Grade K+ |
Material | Plastic |
Case Color | Assorted |
Includes | 20 tape measures |
Recommended Age | 5+ Years |
Description
Each 60" plastic tape in this set has inches on one side and centimeter/millimeter scale on the other. 10 tape measures per pack. Sold as 2 packs for a total of 20 tape measures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 9 3/16 in Long, 1 5/8 in Short (13662)
- PERFORMANCE TOOL 8-Pc Professional Screwdriver Set, W901S (W901S)
- HANSON 1/16" Cobalt High Speed Steel Drill Bit (3016004)
- SUPERCUT 119.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (524871)
- LEARNING RESOURCES Wind-Up Tape Measure, 33 ft/10m, PK2 (0365)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (ST101003X)
- KOMELON 26 ft./8m Tape Measure, 1" Blade (PSE85E)
- KESON 200 ft Engineer's Tape Measure, 3/8 in Blade (NRS10200H)
- LUFKIN 3/4X12 HI-VIZ TAPE (PHV1312DN)
- FASTCAP Tape Measure, 1 In x 16 ft, Black/Yellow (PMS-16)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58920)
- Learning Resources Tape Measures