Shop All Bulletin Board & Classroom Decorations
Learning Resources
El Centro de las silabas Pocket Chart (Spanish Syllables)
Mfr # 2573
Zoro # G1422892
$36.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange, Multi
- Recommended Age 5+ Years
- Material Vinyl, Plastic, Paper
- Recommended Grade Grade K+
- Includes pocket chart, 225 cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 2573
- Zoro # G1422892
- UPC # 765023025736
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Orange, Multi |
Recommended Age | 5+ Years |
Material | Vinyl, Plastic, Paper |
Recommended Grade | Grade K+ |
Includes | pocket chart, 225 cards |
Description
Reinforce basic Spanish language skills such as syllable identification and word building with this colorful pocket chart and its 225 cards! Cards include die-cut images that represent words beginning with each syllable; double-sided syllable, consonant and vowel cards; and blank double-sided, write-on/wipe-off cards. Chart features 3 clear pockets at the top and separate pockets for sorting open-syllable families, articles, syllables and letters. Chart measures 28"L x 38.5"H.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART School Smart Non-Toxic Poster Marker Tempera Paint Set With 0.38 in. Dauber Tip - Assorted Color; Set - 12 (463565)
- ZORO SELECT Polyester Strapping Tensioner, Manual (2CXN2)
- MELISSA & DOUG Alphabet Sound Puzzle, 13.25in x 10in, 26 Pieces (340)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 5", Kraft, 25/Bundle (11R394)
- LEARNING RESOURCES Alphabet Center Pocket Chart (2246)
- LEARNING RESOURCES Puzzle Globe (7735)
- LEARNING RESOURCES Word Families & Rhyming Center Pocket Chart (2299)
- LEARNING RESOURCES Rainbow® Pocket Chart (2197)
- LEARNING RESOURCES Magnetic Pocket Chart Squares, PK6 (2386)
- LEARNING RESOURCES Standard Pocket Chart, 33.5" x 42", Blue (2206)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 x 12ft, Herringbone, PK 4 (32351)
- Learning Resources Bulletin Board & Classroom Decorations