Shop All Easels
Learning Resources
Double-sided Magnetic Tabletop Pocket Chart
Mfr # 7191
Zoro # G7954598
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Features Magnetic
- Overall Width 12.3 in
- Length 14.8 in
- Skill Learning Letter Sound, Number, Cognitive Process, Letter, Fine Motor, Shape, Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 7191
- Zoro # G7954598
- UPC # 765023071917
- Country of Origin China
- Category Easels
Dimensions
Overall Height | 4 in |
Overall Width | 12.3 in |
Length | 14.8 in |
Details
Item | Magnetic Tabletop Pocket Educational Chart |
Features | Magnetic |
Skill Learning | Letter Sound, Number, Cognitive Process, Letter, Fine Motor, Shape, Color |
Theme/Subject | Learning |
Description
This self-standing, double-sided pocket chart features a magnetic write-on/wipe-off board on top and three storage pockets. Has a sturdy handle and collapses for easy storage. Use with magnetic tiles or magnetic letters or numbers (sold separately). Chart measures 12.25"W x 14.75"L x 4"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Kraft Paper Roll, 30#, 12" x 1200', Kraft, 1/Roll (KP1230)
- MARKAL Paint Marker, Medium Tip, Light Green Color Family, Paint (96970)
- ZORO SELECT Strapping, 4500 ft. L, Polypropylene (6LGA4)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "SUN", 1", White, 500/Roll (DL6561)
- LEARNING RESOURCES Write-On/Wipe-off Magnetic Demonstration Tabletop Pocket Chart (2699)
- LEARNING RESOURCES Double-Sided Tabletop Easel (7286)
- MASTERVISION Easel, Tabletop, Display, Black (FLX07201MV)
- BARCHARTS BarCharts 9781423216438 Excel - Pivot Tables & Charts Quickstudy Easel (9781423216438)
- POST-IT Easel Pad, 25" x 30", Self Stick Sheets, 30 Sheets/Pad, PK4 (559VAD4PK)
- PACON Heavy Duty Anchor Chart Paper, White, Unruled 27" x 34", 25 Sheets (3370)
- QUARTET Dry Erase Board, Easel Mounted, 34"x27" (101EL)
- Learning Resources Easels