Shop All Toys & Games
Learning Resources
Double-sided Magnetic Fraction Circles
Mfr # 1616
Zoro # G5633802
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 6+ Years
- Recommended Grade 1+
- Color Assorted
- Material plastic, magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 1616
- Zoro # G5633802
- UPC # 765023816167
- Country of Origin Hong Kong
- Category Toys & Games
Details
Recommended Age | 6+ Years |
Recommended Grade | 1+ |
Color | Assorted |
Material | plastic, magnet |
Description
Double-Sided Magnetic Fraction Circles
Demonstrate fractions, percentages and equivalencies on your whiteboard. Clearly labeled with fractions on one side and percentages on reverse to help students understand the relationship between the concepts. Color-coded to match other Rainbow Fraction® manipulatives for extended learning. Includes 9 circles (whole, 1/2, 1/3, 1/4, 1/5, 1/6, 1/8, 1/10 and 1/12) and Activity Guide. Measures 7.5" in diameter. Grades 1+
Demonstrate fractions, percentages and equivalencies on your whiteboard. Clearly labeled with fractions on one side and percentages on reverse to help students understand the relationship between the concepts. Color-coded to match other Rainbow Fraction® manipulatives for extended learning. Includes 9 circles (whole, 1/2, 1/3, 1/4, 1/5, 1/6, 1/8, 1/10 and 1/12) and Activity Guide. Measures 7.5" in diameter. Grades 1+
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 36" x 36" x 12", Kraft, 5/Bundle (55VM52)
- ZORO SELECT Corrugated Boxes, 32" x 24" x 24", Kraft, 15/Bundle (55VJ37)
- ZORO SELECT Folding Dry Erase Easel, 29-1/2 x 42" (1NUR4)
- VANTAGE Vantage 12E Paper Trimmer, 12" Cut Lth (12E)
- LEARNING RESOURCES Blue Plastic Base Ten Class Set (0932)
- LEARNING RESOURCES Pretend And Play® Magnetic Healthy Foods Set (0497)
- LEARNING RESOURCES Wriggleworms! Fine Motor Activity Set (5552)
- LEARNING RESOURCES Classpack Tangrams, 4 Colors, Set of 30 (0416)
- LEARNING RESOURCES STEM Explorers - Motioneering (9308)
- LEARNING RESOURCES Coding Critters Go-Pets, Scrambles the Fox (3097)
- BOUNCYBANDS Balance Ball, 65cm, Blue (WBS65BU)
- Learning Resources Toys & Games