Shop All Toys & Games
Learning Resources
Dottie The Fine Motor Cow
Mfr # 9109
Zoro # G905651182
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, silicone
- Color Multicolor
- Recommended Age 18 months+
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 9109
- Zoro # G905651182
- UPC # 765023091090
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic, silicone |
Color | Multicolor |
Recommended Age | 18 months+ |
Recommended Grade | Grade PK+ |
Description
Dottie and her colorful dots are ready for preschool fine motor fun! Whether they're learning in preschool or through homeschooling, toddlers build the whole-hand skills they need every time they play with Dottie the Fine Motor Cow from Learning Resources! The friendliest fine motor toy for toddlers, this adorable cow toy comes with 5 attached pull-out push-in dots that make it easy for toddlers to build their pincer grasp, whole-hand pulling, and other essentials of preschool fine motor skills and tactile play. Dottie's dots also come with a bonus learning surprise—in addition to building fine motor and gross motor skills, this preschool toy also introduces toddlers to early preschool color skills. Best of all, Dottie the Fine Motor Cow, is an all-in-one learning toy. Since her dots are always attached, there's no extra clean-up needed when the preschool fine motor fun is finished for the day! Dottie measures approximately 9.5" x 6" x 5".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Black (WL-BK-075-25)
- MARKAL Paint Marker, Medium Tip, Light Green Color Family, Paint (96970)
- MEAD Junior Legal Pad, 5in x 8in, 50 Sheets/Pad, PK12 (59614)
- XYRON Permanent Adhesive, Refill, 20 ft. L (AT255-20CFTP)
- LEARNING RESOURCES Tumble Trax™ Magnetic Marble Run (2821)
- LEARNING RESOURCES Gears Gears Gears? Super Set (9164)
- LEARNING RESOURCES Gears Gears Gears Robots in Motion (9228)
- LEARNING RESOURCES MathLink Cubes, Set of 1,000 (4287)
- LEARNING RESOURCES Brights? Base Ten Classroom Set (3552)
- LEARNING RESOURCES Magnetic U.S. Map Puzzle (7714)
- POPULAR PLAYTHINGS Playstix® 211-Piece Deluxe Set (PPY90001)
- Learning Resources Toys & Games