Shop All Toys & Games
Learning Resources
Cross-Section Plant Cell Model
Mfr # 1901
Zoro # G7543587
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade 2+
- Includes plant cell model that splits in half
- Material Foam
- Recommended Age 7+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 1901
- Zoro # G7543587
- UPC # 765023019018
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade 2+ |
Includes | plant cell model that splits in half |
Material | Foam |
Recommended Age | 7+ Years |
Description
This model of a plant cell splits in half to provide a cross-section view and make learning the parts of a plant cell easy. One half of the colorful foam model is labeled with the parts of the cell, and the other is labeled with letters only. Included Activity Guide provides detailed information on plant cells.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 60"x144" Magnetic Porcelain Whiteboard, Silver Frame (2029N)
- RITE IN THE RAIN All Weather Notebook, Level, 4-5/8x7 in. (313)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 6 in W x 4 1/2 in H (37108)
- INTEGRA Gel Pen, 0.7mm Point, Retractable, 12/DZ, Black PK (ITA36201)
- LEARNING RESOURCES Anatomy Models Set (3338)
- LEARNING RESOURCES Juego de Palabras Spanish Reading Rods® Word Game (7241)
- LEARNING RESOURCES Cuisenaire® Rods Small Group Set, Wood Rods, 155 Pieces (7514)
- LEARNING RESOURCES Pretend + Play Tape Measure, 3ft./1 meter (9154)
- LEARNING RESOURCES Giant Inflatable Solar System Set (2434)
- LEARNING RESOURCES Primary Science Lab Gear (2761)
- GONGE River Stones & Hilltops Combo, Stepping Stones, Nordic Colors, PK9 (G2820)
- Learning Resources Toys & Games