Shop All Toys & Games
Learning Resources
Cross-Section Earth Model, 5in
Mfr # 2437
Zoro # G1427628
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Foam
- Recommended Age 5-10 Years
- Includes 2-piece Earth model
- Recommended Grade Grade K-5
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 2437
- Zoro # G1427628
- UPC # 765023024371
- Country of Origin China
- Category Toys & Games
Details
Material | Foam |
Recommended Age | 5-10 Years |
Includes | 2-piece Earth model |
Recommended Grade | Grade K-5 |
Color | Multi |
Description
Bring the deep layers of our world to light with this unique 5" foam model. The outside surface illustrates both continents and oceans with raised features. Once separated, students discover facts of planet Earth's core. Each brightly colored hemisphere shows its layers, temperatures and depths. Activity and fact guide included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Pretend And Play® Doctor Play Set (9057)
- BUSINESS SOURCE 1/3-Cut Tab Colored File Folders, PK100 (21274)
- C-LINE PRODUCTS 1" Binder, Label Holder, Pk12 (70013)
- PARTNERS BRAND Corrugated Layer Pads, 11 7/8" x 11 7/8", Kraft, 100/Bundle (SP11)
- LEARNING RESOURCES Alphabet Soup Sorters, 208Pcs, Multi PK (LRNLER6801)
- LEARNING RESOURCES Giant Classroom Money Kit (0106)
- LEARNING RESOURCES Double-Six Colored Dominoes in a Bucket, 168 pcs (0287)
- LEARNING RESOURCES Telescoping Hand Pointer, PK10 (1970)
- LEARNING RESOURCES Blue Plastic Base Ten Starter Set (0930)
- LEARNING RESOURCES All About Me 2 in 1 Mirrors, PK6 (3371)
- PRESSMAN Mancala Game (442606)
- Learning Resources Toys & Games