Cool Down Cubes Sensory Fidget, 10PK
Mfr # LER5582
Zoro # G412032672
Key Features
- Recommended Grade Grade PK+
- Color Multicolored
- Recommended Age 4+ years
- Material Plastic
Product Information
- Brand Learning Resources
- MFR # LER5582
- Zoro # G412032672
- UPC # 194629139507
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Color | Multicolored |
Recommended Age | 4+ years |
Includes | 8 Cool Down Cubes, 2 Storage tray |
Material | Plastic |
Description
These cubes give kids a cool way to cool off! Kids relax, reflect, and reset their emotions with the four calming toddler fidget toys in the Cool Down Cubes Sensory Fidget Set from Learning Resources. Each of these cool calming fidgets for kids comes with a different fidget action that helps kids recenter themselves-squeeze the slow-rise foam, spin the spinner, solve the maze, and shift the falling beads! There's more than just fidget fun to discover with these cool sensory toys-kids can follow along with the included activity guide to learn new ways to cool down, regulate emotions, and reduce anxiety in their everyday lives. This set of sensory toys for toddlers is ready for fidget fun at home or on the go, as well as use in as fidgets for classrooms, calm down corners, or school counselor supplies! Plus, the Cool Down Cubes Sensory Fidget Set fits inside the included tray for easy clean-up when fidget toy fun is done for the day. Each set includes 4 Cool Down Cubes and 1 Storage Tray. Sold as 2 complete sets. From sensory bin essentials to fun ways to fidget, award-winning educational toys from Learning Resources engage kids' hands, brains, and senses through screen-free, hands-on play. Designed to help lower stress, provide calm after challenges, and regulate emotions, these sensory toys give kids the tools they need to be the best versions of themselves. Made from durable, BPA-free plastic, our sensory toys are ready for years of learning fun at home or in the classroom. We're Learning Resources, and learning is where we play. With nearly 40 years of experience, our family-owned company's mission is founded on offering kids educational toys for infinite inspiration to succeed in school and beyond. From ABCs and 123s to fine motor and STEM, our award-winning educational toys help kids discover countless ways to develop a lifelong love of learning while they build new skills. In 2022, Learning Resources expanded this dedication to learning and enrichment with Brightkins, a line of interactive pet training tools and toys that help families discover bright ways for pets to play! Learn more about how we turn a childhood love of play into a lifelong love of learning with a visit to our brand store today.
- •Four Ways to Fidget: Discover this fidget toy's four calming fidget actionssqueeze the foam, spin the spinner, solve the maze, and sift the falling beads!
- •Kid-Friendly Calming Activities: Kids can explore this sensory toy's included guide to learn new ways to cool down, regulate emotions, and reduce anxiety!
- •Built-In Storage: This toddler fidget toy's cubes fits include the included tray for on-the-go play or easy clean-up!
- •Great for Home or Classroom: Introduce these preschool sensory toys at home or incorporate them as fidgets for classrooms, calm down corners, or school counselor supplies!
- •Multi-pack: Each set includes 4 Cool Down Cubes and 1 Storage Tray. Sold as 2 complete sets.
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Paper Bags, 30 lbs Cap., #4, 5"w x 3.33"d x 9.75"h, White, PK500 (WB04NP5C)
- MASTERVISION Magnetic Strip Roll, 1" H, 50 ft. L (FM2018)
- BROTHER Ultra High-Yield Toner, 8,000 Page-Yield, Magenta (TN437M)
- BI-SILQUE Board, Ayda, Cork, 36X48 (BVCCA05409214)
- LEARNING RESOURCES Gears Gears Gears® Movin’ Monkeys™ Building Set, 103 Pieces (9119)
- LEARNING RESOURCES Smart Snacks ABC Lacing Sweets (7204)
- LEARNING RESOURCES Jumbo Dinosaur Floor Puzzle Triceratops (2857)
- LEARNING RESOURCES Snap-n-Learn Counting Sheep (6712)
- LEARNING RESOURCES Fine Motor Peacock Pals (9095)
- LEARNING RESOURCES STEM Simple Machines Activity Set (2824)
- SMARTGAMES Three Little Piggies Deluxe Preschool Puzzle Game (023US)
- Learning Resources Toys & Games