Shop All Toys & Games
Learning Resources
Conversation Cubes, 6 Per Set
Mfr # 7300
Zoro # G7542467
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 6 cubes
- Material Foam
- Recommended Grade Grade 1+
- Recommended Age 6+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 7300
- Zoro # G7542467
- UPC # 765023073003
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Includes | 6 cubes |
Material | Foam |
Recommended Grade | Grade 1+ |
Recommended Age | 6+ Years |
Description
Spark discussions on the first day and beyond. Features 36 engaging questions about student experiences and perspectives, including: What is the most important thing you own? What do you want to be when you are older? What was the strangest dream you have had? Builds oral language, social and listening skills. Makes a great addition to character development activities. Provides direction for brainstorming before writing. Supports fluency and oral language development in ELLs and students with speech impairments. Includes Activity Guide. Each in this set of 6 soft foam cubes measures 1.625".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Reclosable Poly Bags, ZipperStyle Closure, 2 mil, 2 x 3, Clear, 1000PK (UFS2MZ23)
- LEXMARK Lexmark 40X7811-OEM Output Bin Tray (40X7811-OEM)
- AZAR DISPLAYS 16-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252324)
- PENTEL Pen, Signing, Fine, Blue, PK12 (S520C)
- LEARNING RESOURCES Pretend And Play® Magnetic Healthy Foods Set (0497)
- LEARNING RESOURCES Handy Scoopers™ (4963)
- LEARNING RESOURCES Magnetic Time Activity Set (2984)
- LEARNING RESOURCES Beaker Creatures Monster Glow Lab (3838)
- LEARNING RESOURCES New Sprouts® Deluxe Market Set (9725)
- LEARNING RESOURCES New Sprouts® Fresh Picked Fruit And Veggie Tote (9722)
- LEARNING RESOURCES Hand Pointers, 15in, PK6 (2655)
- Learning Resources Toys & Games