Shop All Toys & Games
Learning Resources
Connecting Cuisenaire® Rods Small Group Set
Mfr # 7482
Zoro # G601242899
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Contains 155 rods, activity guide packed in convenient storage tub
- Color Assorted
- Recommended Age 4+ years
- Recommended Grade Grade PK+
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 7482
- Zoro # G601242899
- UPC # 765023074826
- Country of Origin China
- Category Toys & Games
Details
Includes | Contains 155 rods, activity guide packed in convenient storage tub |
Color | Assorted |
Recommended Age | 4+ years |
Recommended Grade | Grade PK+ |
Material | Plastic |
Description
Get students connected to math with this new manipulative! These plastic rods connect together while providing the same teaching and learning benefits of the original Cuisenaire® Rods sets. Rods are marked in 1 cm increments on one side to help students master math concepts quickly. Hands-on math learning just got easier. These durable plastic connecting rods snap together and feature unit lines in 1 cm increments on one side of the rods. Contains 155 rods and activity guide all packed in convenient storage tub. Enough for 4-6 Students
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Wrappers, Coin, Quarter Pk (ICX94190093)
- UNI-BALL Signo 207 Retract Gel Pen, 0.7mm, Blk Ink, Translucent Blk Barrel, PK4 (33960PP)
- AVERY Tags, Shipping, #3, Strung, Mla 1000PK (AVE12503)
- GREAT PAPERS Stationery Letterhead, Patriotic, PK80 (2014235)
- LEARNING RESOURCES Giant Magnetic Pattern Blocks (9863)
- LEARNING RESOURCES New Sprouts Complete Play Food Set (9256)
- LEARNING RESOURCES Snap Cubes®, Set of 1,000 (7586)
- LEARNING RESOURCES Erupting Cross-section Volcano Model (2430)
- LEARNING RESOURCES Double-Sided Magnetic Money Set (5080)
- LEARNING RESOURCES Blue Plastic Base Ten Cube, Single (0927)
- WEPLAY Weplay Cookie Festival KF0010 (KF0010)
- Learning Resources Toys & Games