Shop All Toys & Games
Learning Resources
Colored Safety Goggles, PK6
Mfr # 2449
Zoro # G9670928
product price: $31.75
/pk 6, $5.29/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Height 6 in
- Standards ANSI Z87.1
- Features Adjustable
- Recommended Grade 5 to 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2449
- Zoro # G9670928
- UPC # 765023024494
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 3 in |
Height | 6 in |
Details
Item | Colored Safety Goggles |
Standards | ANSI Z87.1 |
Features | Adjustable |
Recommended Grade | 5 to 11 |
Description
These fun, colored safety goggles can be used any time students need reliable eye protection. Sized just right for your students and adjustable for adults. Set of six pairs of goggles comes in three bright, translucent colors (red, blue, and green) and meets ANSI Z87.1 safety standards. Grades K +
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Plastic Reusable Envelopes, Letter Size, Side Loading, Assorted Colors, 24PK (34124)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 3", 2 mil, Clear, Pk1000 (5CNE4)
- OKI DATA OKI COMP. C710/C711 CYAN (43866103)
- FECHOMETAL USA Band, 304 Stainless Steel, 1.1/4"X0.044"X100Ft (FTA9311317000E)
- LEARNING RESOURCES Tri-Grip Tongs, PK6 (2964)
- LEARNING RESOURCES Gears Gears Gears Robots in Motion (9228)
- LEARNING RESOURCES Coding Critters, Ranger + Zip (3080)
- LEARNING RESOURCES Wooden Geometric Solids, 12 Pieces (0120)
- LEARNING RESOURCES Magnetic Elapsed Time Set (2983)
- LEARNING RESOURCES Phonics Cubes Classpack Set (0589)
- MELISSA & DOUG Bug Catching Magnetic Puzzle Game (3779)
- Learning Resources Toys & Games