Shop All Toys & Games
Learning Resources
Color Mixing Glasses, 8 Lenses
Mfr # 2446
Zoro # G1421081
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Standards CE
- Material Plastic
- Includes frame, 8 lenses
- Recommended Grade Grade PK-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 2446
- Zoro # G1421081
- UPC # 765023824469
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Standards | CE |
Material | Plastic |
Includes | frame, 8 lenses |
Recommended Grade | Grade PK-2 |
Recommended Age | 3-7 Years |
Description
Color Mixing Glasses
Observe the world while learning about color. Unique child-size glasses feature easy-to-change lenses—2 each of red, yellow, blue and distortion lenses. Combine up to 2 lenses per side to teach color mixing (secondary colors). Overlap lenses without their durable plastic frames for kaleidoscope fun! Single lenses teach primary color identification or serve as great early science tools for observation. Wipes clean and includes color-mixing Guide. Grades PreK+.
Observe the world while learning about color. Unique child-size glasses feature easy-to-change lenses—2 each of red, yellow, blue and distortion lenses. Combine up to 2 lenses per side to teach color mixing (secondary colors). Overlap lenses without their durable plastic frames for kaleidoscope fun! Single lenses teach primary color identification or serve as great early science tools for observation. Wipes clean and includes color-mixing Guide. Grades PreK+.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Paint Farm White QT. (280105)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 20", Kraft, 25/Bundle (11A678)
- SOLO Region Backpack, For 15.6 Laptops, 13 x 5 x 19, Light Gray (VAR704-10)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97452G)
- LEARNING RESOURCES Froggy Feeding Fun™ (5072)
- LEARNING RESOURCES Folding Geometric Shapes™, PK16 (0921)
- LEARNING RESOURCES Cross-Section Flower Model (1905)
- LEARNING RESOURCES Jungle Animal Counters, 60 Pieces (0697)
- LEARNING RESOURCES Buddy Builders™ Set (1081)
- LEARNING RESOURCES New Sprouts Complete Play Food Set (9256)
- ENDLESS GAMES 1959 Ford Anglia Light Blue Weathered with Harry Potter Diecast Figurine 1-24 Diecast Model Car (EN1541577)
- Learning Resources Toys & Games