Shop All Toys & Games
Learning Resources
Coding Critters Go-Pets, Scrambles the Fox
Mfr # 3097
Zoro # G4113408
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Electronics
- Includes 18 pieces
- Recommended Age 4+ Years
- Color Multi
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 3097
- Zoro # G4113408
- UPC # 765023030976
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic, Electronics |
Includes | 18 pieces |
Recommended Age | 4+ Years |
Color | Multi |
Recommended Grade | Grade PK+ |
Description
Ready, set... code! Get ready for twisting, twirling storybook coding adventures with Scrambles the Fox, one of the Coding Critters Go-Pets from Learning Resources. This clever motorized interactive pet knows how to follow black-line paths towards all kinds of forest adventures! Follow along with Scrambles' story in the set's 12-page full-color coding activity book, then arrange the set's 16 included tiles to code your critter and reach a goal! Every adventure with Scrambles helps kids master the building blocks of coding and STEM, from counting and ordinal numbers to sequential thought and computational thinking! Scrambles the Fox is ready for imaginative open-ended play; draw your own black-line paths for him to follow, or flip over the tiles for extra black-line segments that help extend the preschool learning fun! Scrambles also works with all Coding Critters Go-Pets—what kind of coding adventures can you dream up?
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink Shrink Wrap, 20'W x 100'L, 6 Mil, White, 1 Roll (DS-206100W)
- BIC Pencil, Velocity, 0.7Mm, Be, Dz, PK12 (MV711BK)
- DECKER TAPE PRODUCTS Label, DL6522, DAYS OF WEEK - WED, 2" DIAMETER (DL6522)
- UCREATE Mixed Media Art Paper, Heavyweight, 6in. x 9in., 500 Sheets, 500PK (P4834)
- LEARNING RESOURCES Mini Muffin Match Up (5556)
- LEARNING RESOURCES Graduated Cylinders Set (2906)
- LEARNING RESOURCES ITrax—Critical Thinking Game (9279)
- LEARNING RESOURCES Word Whiz Electronic Flash Card™ (6964)
- LEARNING RESOURCES Pretend & Play® Work Belt Tool Set (9130)
- LEARNING RESOURCES Snap-n-Learn™ ABC Elephants (6710)
- LEARNING RESOURCES Dive into Shapes (1773)
- Learning Resources Toys & Games