Shop All Toys & Games
Learning Resources
Coding Critters Go-Pets, Dart the Chameleon
Mfr # 3098
Zoro # G4114534
product price: $19.05
/ea
$19.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Color Multi
- Includes 18 pieces
- Material Plastic, Electronics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 3098
- Zoro # G4114534
- UPC # 765023030983
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Color | Multi |
Includes | 18 pieces |
Material | Plastic, Electronics |
Description
Ready, set... code! Get ready for twisting, twirling storybook coding adventures with Dart the Chameleon, one of the Coding Critters Go-Pets from Learning Resources. This clever motorized interactive pet knows how to follow black-line paths towards all kinds of jungle adventures! Follow along with Dart's story in the set's 12-page full-color coding activity book, then arrange the set's 16 included tiles to code your critter and reach a goal! Every adventure with Dart helps kids master the building blocks of coding and STEM, from counting and ordinal numbers to sequential thought and computational thinking! Dart the Chameleon is ready for imaginative open-ended play; draw your own black-line paths for him to follow, or flip over the tiles for extra black-line segments that help extend the preschool learning fun! Dart also works with all Coding Critters Go-Pets—what kind of coding adventures can you dream up?
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Platform Scales 3000kg/6600lb 0.5kg/1.1lb (VE-PS3000)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 24", Kraft, 25/Bundle (11R286)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 15", Kraft, 25/Bundle (11A729)
- FELLOWES Shredder Waste Bags, 6-7g, PK100 (36052)
- LEARNING RESOURCES Plastic Square Color Tiles, PK400 (0203)
- LEARNING RESOURCES Vowel Owls™ Sorting Set (5460)
- LEARNING RESOURCES Pattern Blocks Wooden, 1cm, PK250 (0334)
- LEARNING RESOURCES Precision School Balance with Weights (2420)
- LEARNING RESOURCES Pretend & Play® Kitchen Set (9157)
- LEARNING RESOURCES New Sprouts® Fresh Picked Fruit And Veggie Tote (9722)
- TOY TIME 15-piece Doctor Kit Complete Pretend Play Toy Set Including Carrying Case for Boys and Girls (448701QIY)
- Learning Resources Toys & Games