Shop All Toys & Games
Learning Resources
Code + Go® Robot Mouse
Mfr # 2841
Zoro # G7546667
product price: $31.09
/ea
$31.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Electronics, Paper
- Includes 1 robot mouse, 30 activity cards
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2841
- Zoro # G7546667
- UPC # 765023028416
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic, Electronics, Paper |
Includes | 1 robot mouse, 30 activity cards |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Color | Multi |
Description
Jack, the fully programmable robot mouse, is ready to follow commands to teach hands-on coding concepts! Create a step-by-step path for Jack using the 30 double-sided coding cards to provide the perfect introduction to coding concepts. Jack lights up, makes sounds, and features 2 speeds and colorful buttons to match coding cards for easy programming and sequencing. Set includes Activity Guide. Jack can also be used with the STEM Robot Mouse Coding Activity Set (LER 2821, sold separately) for more play options, learning opportunities, and fun! Jack measures 4"L and requires 3 AAA batteries (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natura Kraft Paper 36" x 720 ft., 50 lb. Basis Weight (5PGN9)
- PENTEL Pencil, Qckrclicker, 0.9Mm, Rd (PD349TB)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3985)
- AVERY Black Permanent Marker, Chisel Tip, 12 PK (07888)
- LEARNING RESOURCES Learning Resources 2 Color Desktop Abacus (4335)
- LEARNING RESOURCES Snap it Up® Card Games, Phonics + Reading - Word Families (3043)
- LEARNING RESOURCES Primary Science Big View Bug Jars, 6/ST, Ast PK (LRNLER2781)
- LEARNING RESOURCES Primary Bucket Balance (1521)
- LEARNING RESOURCES Build + Spin: Barnyard Friends (9221)
- LEARNING RESOURCES Super Sorting Pie, 8-3/4" D, 69/ST, Multi PK (LRNLER6216)
- SCIENCE WIZ Science Wiz Electricity (7800)
- Learning Resources Toys & Games