Shop All Toys & Games
Learning Resources
Classpack Tangrams, 4 Colors, Set of 30
Mfr # 0416
Zoro # G7541627
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Includes 30 tangrams
- Material Plastic
- Color Assorted
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0416
- Zoro # G7541627
- UPC # 765023002751
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 5+ Years |
Includes | 30 tangrams |
Material | Plastic |
Color | Assorted |
Recommended Grade | Grade K+ |
Description
Invented in China, the tangram is a 7-piece square puzzle that has challenged learners of all ages for over one thousand years. Now the whole class can practice problem solving! Complete with sturdy bucket container and Teaching Notes, this set of 30 tangrams comes in four assorted colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, White, PK2 (SLP-2RLH)
- DAVENPORT & COMPANY Stand Up Stapler- Fullstrip- 20 Sheet Cap.- Black-Gray (DA18408)
- START INTERNATIONAL Sponge Pressure Rings, PK30 (TDA080P271)
- ZORO SELECT Corrugated Sheets, 48" x 60", Kraft, 5 /Bundle (55VK12)
- LEARNING RESOURCES Plastic Cuisenaire® Rods Introductory Set, Non-connecting (7500)
- LEARNING RESOURCES Jumbo Test Tubes with Stand Set (2788)
- LEARNING RESOURCES New Sprouts Complete Play Food Set (9256)
- LEARNING RESOURCES Graduated Cylinders Set (2906)
- LEARNING RESOURCES STEM Force & Motion Activity Set (2822)
- LEARNING RESOURCES Jumbo Magnetic Letters and Numbers, Lowercase Letters (0451)
- GIGAPETS AR Virtual Pets Plastic Assorted (1033-9948)
- Learning Resources Toys & Games