Shop All Toys & Games
Learning Resources
Chick Life Cycle Exploration Set
Mfr # 2733
Zoro # G5635245
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material plastic
- Color Multi
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2733
- Zoro # G5635245
- UPC # 765023027334
- Country of Origin Hong Kong
- Category Toys & Games
Details
Recommended Age | 5+ Years |
Material | plastic |
Color | Multi |
Recommended Grade | K+ |
Description
Ages 5-9
Crack open this set of 21 eggs and see the day-by-day development of a chick. No incubator required!
# Features realistic illustrations of a developing chick in eggs 1—20, plastic 3-D chick inside the final egg
# Invites children to make hands-on connections to life science and life cycles
# Reinforces concepts and related vocabulary with multilingual Activity Guide that includes definitions, chicken facts and a blackline master to label
# Allows for self-checking and easy organization with numbered label on each egg and numbered places in storage tray
# Durable plastic eggs measure 2.75"L each; plastic tray measures 15"L x 8.5"W
# Grades K+
Crack open this set of 21 eggs and see the day-by-day development of a chick. No incubator required!
# Features realistic illustrations of a developing chick in eggs 1—20, plastic 3-D chick inside the final egg
# Invites children to make hands-on connections to life science and life cycles
# Reinforces concepts and related vocabulary with multilingual Activity Guide that includes definitions, chicken facts and a blackline master to label
# Allows for self-checking and easy organization with numbered label on each egg and numbered places in storage tray
# Durable plastic eggs measure 2.75"L each; plastic tray measures 15"L x 8.5"W
# Grades K+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (5ZW32)
- XEROX XEROX COMP PHASER 6000/6010 WC 6015 CYAN (106R01627)
- DETECTAMET Detectable Elephant Pen, Black Ink, W/Lanyard, PK50 (104-I02-C11-PA03)
- EPSON T748XL320 (748XL) DURABrite Pro High-Yield Ink, 4000 Page-Yield, Magenta (T748XL320)
- LEARNING RESOURCES Smart Snacks® Alpha Pops™ (7345)
- LEARNING RESOURCES Ten-Row Abacus (1323)
- LEARNING RESOURCES 10 on the Spot Ten Frame Game (1764)
- LEARNING RESOURCES Jumbo Pets, 6 Pieces (0688)
- LEARNING RESOURCES Money Jar with Play Bill and Coins (0017)
- LEARNING RESOURCES Phonics Cubes Classpack Set (0589)
- YAHTZEE YAHTZEE: Naruto Shippuden (YZ086-711)
- Learning Resources Toys & Games