Shop All Toys & Games
Learning Resources
Build + Spin: Barnyard Friends
Mfr # 9221
Zoro # G7542178
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK+
- Material Plastic
- Includes 17 pieces
- Recommended Age 2+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 9221
- Zoro # G7542178
- UPC # 765023092219
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade PK+ |
Material | Plastic |
Includes | 17 pieces |
Recommended Age | 2+ Years |
Description
A great addition to the successful Build & Spin series that helps toddlers build motor skills through delightful, spinning gear play. The chunky gears snap into the base, allowing for take-and-play portability. Set includes 8 large gears, 7 friendly animal characters, 1 chunky farm knob, and 1 base. Featured in open packaging style that provides strong point-of-purchase appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Stick Roller Ball Pen, Extra Fine 0.5 mm, Black Pk12 (PIL26300)
- PENTEL Eraser Refill, Nonabrasive, 2/PK, White 6PK (PENZER2BPK6)
- KABLE KONTROL Kable Kontrol® - Round Plastic Desk Grommet - 2" Diameter - 1 pc (GR00201)
- DYKEM Paint Marker, Fine Tip, Blue Color Family, Paint (41001)
- LEARNING RESOURCES Magnetic Pizza Fraction Set, Pack of 6 (5062)
- LEARNING RESOURCES Answer Game Show Buzzers, Set of 4 (3774)
- LEARNING RESOURCES STEM Simple Machines Activity Set (2824)
- LEARNING RESOURCES STEM Starters Magnet Movers (9295)
- LEARNING RESOURCES Pretend + Play® Camp Set (2653)
- LEARNING RESOURCES Math Balance with Weights (0100)
- TOY TIME Toy Time Classic Wooden Shut the Box Game Set (694446WYY)
- Learning Resources Toys & Games