Shop All Toys & Games
Learning Resources
Brights? Base Ten Classroom Set
Mfr # 3552
Zoro # G5630713
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 6+ Years
- Material plastic
- Recommended Grade 1+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 3552
- Zoro # G5630713
- UPC # 765023035520
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 6+ Years |
Material | plastic |
Recommended Grade | 1+ |
Color | Multi |
Description
Teacher-approved base 10 blocks plus dynamic colors equals number models that really pack a punch! Introducing Brights!: teaching tools you know and love, in cutting-edge colors they'll embrace. Classroom Set includes 823 durable plastic pieces to help students extend the counting sequence into the hundreds (and well beyond!), understand place value, add and subtract, demonstrate geometric concepts, and much more! Perfect for an entire classroom of 20-25 students, this set also features a 107-page book packed full of reproducible activities. Bring abstract ideas to concrete life, one block at a time! Includes: 3 cubes, 20 flats, 200 rods, 600 units, and Activity guide. Cube measures approximately 4''.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Dividers, Index, Sidetab, 2 25PK (AVE11912)
- FELLOWES Saturn 3i 125 Laminator, 12"x5mil Max (5736601)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 1 in. D X 36 in. L 6 pk Natural, 6PK (02501-R0036C1)
- XEROX Paper, Dig, Carbonless, 2-Part Pk (XER3R12420)
- LEARNING RESOURCES Create-a-Maze™ (2823)
- LEARNING RESOURCES Coding Critters, Scamper + Sneaker (3081)
- LEARNING RESOURCES Baby Bear Counters Set, 6 Colors, 102 Pieces (0729)
- LEARNING RESOURCES New Sprouts® Grill it (9260-D)
- LEARNING RESOURCES Magnetic U.S. Map Puzzle (7714)
- LEARNING RESOURCES Pretend And Play® Sliceable Fruits And Veggies (7287)
- LEARNING ADVANTAGE Three Activity Wall Panel, Elephant (50472)
- Learning Resources Toys & Games