Shop All Toys & Games
Learning Resources
Brain Anatomy Model, 31 Pieces
Mfr # 3335
Zoro # G7552836
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
- Includes 31 piece model, stand, assembly guide
- Color Multi
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 3335
- Zoro # G7552836
- UPC # 765023033359
- Country of Origin China
- Category Toys & Games
Dimensions
Height | 3.8" |
Details
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Includes | 31 piece model, stand, assembly guide |
Color | Multi |
Material | Plastic |
Description
Students can look inside their own heads with this realistic model. Features cerebellum, frontal, parietal, temporal and occipital lobes, corpus callosum, brain stem, hippocampus, ventricles, insula, corpus striatum, internal capsule and lentiform nucleus. Perfect in a nervous system center for a deeper understanding of how the parts of the brain work together. Includes 31-Piece model, display stand, and guide with facts and photo-illustrated assembly instructions. Measures 3.8"H when assembled.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Classic Small Moving Boxes, PK20 (7714210)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 36" x 250', White, 2/Bundle (FW14S36P)
- PILOT Pen, Retrac, 0.5Mm, Gn, PK12 (26065DZ)
- AIDATA Book And Copy Desktop Stand, Black (BH001B)
- LEARNING RESOURCES Pretend + Play® Teaching Telephone® (2665)
- LEARNING RESOURCES Hundreds Number Board Set (1331)
- LEARNING RESOURCES Plastic Cuisenaire® Rods Introductory Set, Non-connecting (7500)
- LEARNING RESOURCES Algebra Tiles™ Classroom Set (7547)
- LEARNING RESOURCES Bucket Balance (1524)
- LEARNING RESOURCES Code + Go® Robot Mouse Activity Set (2831)
- WARMIES Stuffed Animals Plush OrangeWhite 1 pc (CP-GOO-1)
- Learning Resources Toys & Games