Shop All Toys & Games
Learning Resources
Botley® the Coding Robot Classroom Set
Mfr # 2846
Zoro # G5630932
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Recommended Age 5+ Years
- Color Multi, Multi
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 2846
- Zoro # G5630932
- UPC # 765023028461
- Country of Origin United States
- Category Toys & Games
Details
Material | plastic |
Recommended Age | 5+ Years |
Color | Multi, Multi |
Recommended Grade | K+ |
Description
Bring coding to the classroom! The Botley the Coding Robot Classroom Set from Learning Resources contains everything teachers need to introduce early coding fundamentals to students as young as 5. Ready to use right out of the box, Botley teaches coding lessons that grow with students' skills though 100% screen-free play—no app, tablet or phone required! After they've mastered basic coding commands, students can use Botley's advanced features—including object detection, looping commands, and a black-line-following mode—to help him navigate his way through obstacle courses, solve chain-reaction puzzles, or travel around the classroom. In addition to building early coding skills, Botley also helps students master logic, critical thinking, and other STEM skills.
The 239-piece Botley the Coding Robot Classroom Set comes with two 77-piece Botley the Coding Robot Activity Sets, two additional 45-piece Botley the Coding Robots, and one 41-piece Botley the Coding Robot Action Challenge Accessory Set.
• 100% screen-free coding—no app, tablet or phone required!
• 239-piece set includes four Botley the Coding Robots
• Discover advanced features including object detection, looping commands, and black-line following
• Build critical thinking skills by helping Botley navigate obstacle courses or solve chain reaction puzzles
• Perfect for ages 5 and up
The 239-piece Botley the Coding Robot Classroom Set comes with two 77-piece Botley the Coding Robot Activity Sets, two additional 45-piece Botley the Coding Robots, and one 41-piece Botley the Coding Robot Action Challenge Accessory Set.
• 100% screen-free coding—no app, tablet or phone required!
• 239-piece set includes four Botley the Coding Robots
• Discover advanced features including object detection, looping commands, and black-line following
• Build critical thinking skills by helping Botley navigate obstacle courses or solve chain reaction puzzles
• Perfect for ages 5 and up
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Black Insulated Staples, 300-Pack (5/16" x 5/16") (591189BL)
- TESTO Thermal printer paper, 6 rolls, 10 year legibility (0554 0568)
- SEALER SALES 6 x 15 3 Mil ClearGold Vacuum Pouches, 1000PK (10036995)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 12", Kraft, 25/Bundle (22XK51)
- LEARNING RESOURCES Jumbo Insects, Set of 7 (0789)
- LEARNING RESOURCES Wriggleworms! Fine Motor Activity Set (5552)
- LEARNING RESOURCES Fine Motor Peacock Pals (9095)
- LEARNING RESOURCES Giant Magnetic Base 10 Set (6366)
- LEARNING RESOURCES Gears Gears Gears® Movin’ Monkeys™ Building Set, 103 Pieces (9119)
- LEARNING RESOURCES Magnetic Soft Foam Learning Letters, Lowercase (6297)
- TOY TIME 60-piece Flexible Construction Fort Building Set Play Kit for Indoor and Outdoor, For Boys and Girls (798438MGU)
- Learning Resources Toys & Games