Shop All Toys & Games
Learning Resources
Boiling Point Thermometers, PK10
Mfr # 2415
Zoro # G9444058
product price: $24.85
/pk 10, $2.49/ea
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Features Mercury-free, Durable, Non-toxic
- Temperature Reading Fahrenheit, Celsius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2415
- Zoro # G9444058
- UPC # 765023024159
- Country of Origin China
- Category Toys & Games
Details
Item | Grade 3 Boiling Point Analog Thermometers |
Material | Plastic |
Features | Mercury-free, Durable, Non-toxic |
Temperature Reading | Fahrenheit, Celsius |
Description
These durable, non-toxic thermometers measure from -30 degrees C to 120 degrees C and from -22 degrees F to 240 degrees F. Safe to use, these thermometers are made from plastic and are mercury-free. Use them for measuring the boiling points of various liquids. Set of 10 thermometers in a reusable storage box. Grades 3 +
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile Handle with Care, Pk500 (16U866)
- NATIONAL CHECKING 3.5"x6.75" 1 Part White 13 Line Guest Check 100 Checks/Book, PK100 (1200SP)
- ZORO SELECT 8" x 5" Open Poly Bags, 4 mil, Clear (5DHP3)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", Kraft, 25/Bundle (11K611)
- LEARNING RESOURCES Blue Plastic Base Ten Cube, Single (0927)
- LEARNING RESOURCES New Sprouts® Multicultural Food Set (7712)
- LEARNING RESOURCES Plastic Lacing Uppercase Alphabet Set (6401)
- LEARNING RESOURCES Ready, Set, Move™ Classroom Activity Set (1883)
- LEARNING RESOURCES Super Sorting Pie, 8-3/4" D, 69/ST, Multi PK (LRNLER6216)
- LEARNING RESOURCES Jumbo Magnetic Letters and Numbers, Uppercase Letters (0450)
- LEARNING RESOURCES Pretend And Play® Healthy Food Set (5340)
- Learning Resources Toys & Games